This product requires certification to purchase.

Press Booster for 2-1/2 - 4 in. XL Pipe

You last purchased this on
 
RIDGID

MegaPress® Press Booster for 2-1/2 - 4 in. XL Pipe

  • Fast #
  • Part #R60658
  • Item #7528682
  • Manufacturer Part #60658
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

MegaPress® Press Booster for 2-1/2 - 4 in. XL Pipe

  • Fast #
  • Part #R60658
  • Item #7528682
  • Manufacturer Part #60658
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • RIDGID® Press Booster and Rings press steel pipe up to 4" in less than 25 seconds
  • Flameless system eliminates the need for hot work permits.
  • Press connections can be made on a wet system.
  • Swivel Actuator allows a press tool to be placed +/- 90° to the pipe being pressed.
  • Jointly developed and tested with Viega® MegaPress® XL fittings.
  • RIDGID Press Tools and Rings are built for the most demanding applications and are backed by the RIDGID Full Lifetime Warranty.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
MegaPress® XL RP 340, MegaPress® XL RP 330
Collection:
MegaPress®
Number of Tools Included:
1
Tool Type:
Jaw
UL Listed:
No
Weight:
21.6 lb