1/2 - 2 in. Press Ring Kit
MegaPress® 1/2 - 2 in. Press Ring Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works on wet or dry systems.
- Flameless connections eliminate the need for hot work permits.
- Built exclusively for use with MegaPress fittings.
- Fits RIDGID Standard Series pressing tools (CT-400; 320-E; RP 330-B; RP 330-C; RP 340)
- Kit includes: three MegaPress® jaws; three MegaPress rings; the V2 actuator; and carrying case.
Recommended Accessories
Specifications
- Collection:
- MegaPress®
- Color Finish Name:
- Black
- Cutting Capacity:
- 2 in
- Number of Tools Included:
- 7
- Tool Type:
- Jaw
- UL Listed:
- No
- Weight:
- 48.5 lb