Micro CA-150
Frequently Purchased Together
Product Details
Product Details
- Comfortable one-hand grip for steady control while maneuvering camera
- Large 3.5" color display allows fast diagnosis in tight hidden spaces
- Illuminate dark areas with 4 bright LEDs on the waterproof camera head
- Capture up to 20 still images during inspections to playback on screen later
- Display - 3.5" (90 mm) color LCD (320 x 240 resolution)
- Large 3.5 in color display allows fast diagnosis in tight hidden spaces
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- AA
- Cable Length (ft):
- 3 ft
- Collection:
- Micro CA-150
- GSA Approved:
- No
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera
- UL Listed:
- No
- Weight:
- 5.5 lb