This product requires certification to purchase.

4 ft. Inspection Camera

You last purchased this on
 
RIDGID

Micro CA-25 4 ft. Inspection Camera

Brand image
You last purchased this on
 
RIDGID

Micro CA-25 4 ft. Inspection Camera

  • Fast #
  • Part #R40043
  • Item #4318631
  • Manufacturer Part #40043
5 out of 5 Customer Rating
Inspection Camera

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Push button controls simplify operation.
  • Includes a durable blow-molded case for protective storage and transportation
  • Anodized, durable aluminum camera head
  • Maximum 4-foot cable reach for small jobs
  • Includes mirror, hook, RCA cable and magnet attachments
  • Requires Certification

Specifications

Application:
Commercial, Residential
Battery Size:
AA
Cable Length (ft):
4 ft
Cable or Wire Type:
RCA
Collection:
Micro CA-25
Diameter:
17 mm
GSA Approved:
No
Material:
Aluminum
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera
UL Listed:
No
Weight:
4.7 lb



Customers Also Bought
1–6 of 18 items
Part #M232321
Item #10088996
5 out of 5 Customer Rating
Requires Certification
Part #R36642
Item #372592
4.7 out of 5 Customer Rating
Requires Certification
Part #R70023
Item #10105044
4 out of 5 Customer Rating
Requires Certification
Part #R65103
Item #7972258
4.7 out of 5 Customer Rating
Requires Certification
Part #R36848
Item #7296108
4 out of 5 Customer Rating
Requires Certification
Part #R55898
Item #7299864
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R70023
Item #10105044
4 out of 5 Customer Rating
Requires Certification
Part #R65103
Item #7972258
4.7 out of 5 Customer Rating
Requires Certification
Part #R36848
Item #7296108
4 out of 5 Customer Rating
Requires Certification
Part #R55898
Item #7299864
3.2 out of 5 Customer Rating
Requires Certification
Part #R63828
Item #7972284
3.6 out of 5 Customer Rating
Requires Certification
Part #R63673
Item #7972275
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing