Model 10
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2496-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Beefy X-CEL™ knob assures a firm grip for easier cutting
- Spare cutting wheel included in knob
- Fold-away reamer stores in frame for tube preparation
- Large knob for easier tightening of feed screw
- Full lifetime warranty against material defects and workmanship
- For use on all types of copper tubing
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model 10
- Cutting Capacity:
- 1/8 in - 1 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 0.875 lb