Model 1017
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hold pipe 3/8 to 1-1/4-inches in diameter.
- Tension plug holds the head in any angle up to 90-degrees.
- Telescoping button for easy adjustments.
- Spring-loaded alloy-steel jaws for one-handed ratcheting.
Specifications
- Adjustable:
- Yes
- Capacity:
- 3/8 in - 1-1/4 in
- Collection:
- Model 1017
- GSA Approved:
- No
- Handle Type:
- T-handle
- Length:
- 17 in
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 3/8 in
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- Weight:
- 2 lb
- WrenchType:
- Basin