This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model 103

  • Fast #
  • Part #R32975
  • Item #41552
  • Manufacturer Part #32975
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 103

  • Fast #
  • Part #R32975
  • Item #41552
  • Manufacturer Part #32975
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 6024
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes replacement cutting wheel
  • Cutter wheel made from high-grade steel for long-life
  • Models 117 and 118 include a self-feeding AUTOFEED® cutter wheel that automatically cuts after tightening the knob only once
  • The model 118 features a special knob for easier tightening of the feed screw
  • Model 101-ML is for multilayer tubing only
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Model 103
Cutting Capacity:
1/8 in - 5/8 in
GSA Approved:
No
Handle Type:
Knob
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Cutter