Tube Cutter
Model 151 Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thrust bearing slide assemblies for smooth operation
- Spare cutting wheel included in knob
- Beefy X-CEL™ knob assures a firm grip for easier cutting
- Change cutter wheels without tools or clips
- Fold-away reamer stores in frame for tube preparation
- Model 151-ML is suitable for cutting multilayer tubing
Specifications
- Application:
- Aluminum, Brass, Commercial, Copper, Residential
- Collection:
- Model 151
- Cutting Capacity:
- 1/4 in - 1-5/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 6-1/2 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 1 lb
- Width:
- 2-3/4 in