This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model 20

  • Fast #
  • Part #R32930
  • Item #42696
  • Manufacturer Part #32930
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 20

  • Fast #
  • Part #R32930
  • Item #42696
  • Manufacturer Part #32930
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Beefy X-CEL™ knob assures a firm grip for easier cutting
  • Spare cutting wheel in knob
  • Fold-away reamer stores in frame for tube preparation
  • Uses wheel F-158
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Commercial, Copper, Residential, Steel Tubing
Collection:
Model 20
Cutting Capacity:
5/8 in - 2-1/8 in
GSA Approved:
No
Handle Type:
Knob
Material:
Steel
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Cutter
Weight:
1 lb
Width:
5-1/10 in