This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model 2017

  • Fast #
  • Part #R46753
  • Item #5071271
  • Manufacturer Part #46753
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 2017

  • Fast #
  • Part #R46753
  • Item #5071271
  • Manufacturer Part #46753
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Holds pipe ½ to 1-1/4-inches in diameter.
  • Ergonomic textured handle improves leverage and grip.
  • Telescoping button for easy adjustments.
  • LED light features auto-shutoff for maximum battery life.
  • Spring-loaded alloy-steel jaws for one-handed ratcheting.
  • Improved Telescoping Button Design
  • Requires Certification

Specifications

Adjustable:
No
Capacity:
3/8 in - 1-1/4 in
Collection:
Model 2017
Color Finish Name:
Black
GSA Approved:
No
Handle Type:
T-handle
Length:
17 in
Maximum Capacity:
1/2 in
Number of Tools Included:
1
Tool Type:
Wrench
Weight:
2.5 lb
WrenchType:
Basin