1/4 in. - 2-3/8 in. Ratchet Enclosed Feed Cutter 205
Model 205 1/4 in. - 2-3/8 in. Ratchet Enclosed Feed Cutter 205
Product Details
Product Details
- Spare cutter wheel included (stored in knob)
- Beefy X-CEL™ knob assures a firm grip for easier cutting
- Change cutter wheels without tools or clips
- Enclosed feed screw eliminates clogging and jamming
- Fold-away reamer is stored in the frame for easier tube preparation
- Fold-away reamer
- Made from high-strength zinc alloy
- Cuts hard / soft copper, aluminum, brass and multilayer tubes
Specifications
- Application:
- Aluminum, Brass, Commercial, Copper, Residential
- Collection:
- Model 205
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cutting Capacity:
- 1/4 in - 2-3/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Material:
- Zinc Alloy
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 2 lb