Model 206
Frequently Purchased Together
Product Details
Product Details
- Unique hooking mechanism makes looping the chain easier.
- Hand guard protects an operator's knuckles when cutting.
- Accommodates various soil pipe types & diameters.
- Cutter wheels feature tighter spacing for a smoother cut.
- Expand the service capacity with chain extension.
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Model 206
- Cutting Capacity:
- 1-1/2 in - 6 in
- GSA Approved:
- No
- Handle Type:
- Ratcheting
- IAPMO Listed:
- No
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 1/2 in
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 18 lb