Soil Pipe Cutter
Model 226 Soil Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Unique hooking mechanism makes looping the chain easier.
- Feed screw features a hand knob for fast adjustment.
- Accommodates various soil pipe types & diameters.
- Cutter wheels feature tighter spacing for a smoother cut.
- Removable handle is ideal when space is limited.
Recommended Accessories
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Model 226
- Cutting Capacity:
- 1-1/2 in - 6 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 1/2 in
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 18 lb