This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model 238-P

  • Fast #
  • Part #R42878
  • Item #4511442
  • Manufacturer Part #42878
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 238-P

  • Fast #
  • Part #R42878
  • Item #4511442
  • Manufacturer Part #42878
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Operates using a 1/2" square drive impact driver or ratchet.
  • Cuts 8" diameter soil pipe when used with an impact driver (minimum 200 ft-lbs) or 4" manually.
  • The 11.5" length, removable handle, low profile cutter wheels and compact design fits into tight places in both overhead and below grade applications.
  • At 13.5 pounds mounting the tool in difficult places is easy.
  • Articulating outward facing chain hooks lay on the pipe to simplify latching
  • Two directional operation allows scoring of the pipe for a clean cut.
  • Patent pending torque limiter helps protect the tool from overloading.
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, Residential
Collection:
Model 238-P
Cutting Capacity:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
11-1/2 in
Number of Tools Included:
1
Pipe Capacity:
8 in
Portable:
Yes
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
13.5 lb