This product requires certification to purchase.

Pipe Wrench

You last purchased this on
 
RIDGID

Model 24 Pipe Wrench

  • Fast #
  • Part #R31130
  • Item #371526
  • Manufacturer Part #31130
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 24 Pipe Wrench

  • Fast #
  • Part #R31130
  • Item #371526
  • Manufacturer Part #31130
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Narrow head and offset design for better leverage in tight spaces.
  • Aluminum design weighs only 6 lbs.
  • Accommodates pipe up to 3-inches in diameter.
  • Replaceable, alloy steel jaws maximize gripping strength.
  • Proudly designed and manufactured in Elyria, Ohio.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 24
Color Finish Name:
Grey
Handle Material:
Aluminum
Handle Type:
I-Beam
Length:
24 in
Material:
Aluminum
Maximum Capacity:
3 in
Number of Tools Included:
1
Pipe Capacity:
3 in
Tool Type:
Pipe Wrench
Weight:
6 lb