This product requires certification to purchase.

1/4 - 1 in. Pipe Extractor Set

You last purchased this on
 
RIDGID

Model 25 1/4 - 1 in. Pipe Extractor Set

  • Fast #
  • Part #R35590
  • Item #372436
  • Manufacturer Part #35590
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 25 1/4 - 1 in. Pipe Extractor Set

  • Fast #
  • Part #R35590
  • Item #372436
  • Manufacturer Part #35590
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extract items from 1- to 3-inches deep
  • Remove a variety of screws: 1/4-inch, 5/16-inch, 3/8-inch, 7/16-inch, 1/2-inch, 5/8-inch, 3/4-inch and 1-inch
  • Customized box for convenient storage and transport
  • Pipe extractors Models 80 to 85 also included
  • Packed in a fitted compartment box
  • Drill sizes: 1/8", 3/16", 1/4", 5/16", 11/32", 7/16", 1/2", and 5/8"
  • This RIDGID model 25 screw & pipe extractor set contains one each of screw extractors models 1 to 8 inclusive (models 1 to 5 extractors with turnuts); drill models 1 to 8 inclusive, and one Model 36; and complete set of drill guides and bushings, everything a professional tradesperson needs to get the job done right
  • Maximum depth extractor range 1" to 3"
  • Requires Certification

Documents


Specifications

Collection:
Model 25
Fits Pipe Size:
1/4 in - 1 in
Number of Pieces:
16 Piece
Tool Type:
Screw Extractor
Weight:
9.25 lb