This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model 30

  • Fast #
  • Part #R32940
  • Item #42873
  • Manufacturer Part #32940
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 30

  • Fast #
  • Part #R32940
  • Item #42873
  • Manufacturer Part #32940
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 546
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Beefy X-CEL™ knob assures a firm grip for easier cutting.
  • Spare cutting wheel in knob
  • X-CEL® knob cuts tubing more quickly and easily with a larger, more ergonomic designs
  • Uses wheel E-2558
  • Requires Certification

Specifications

Application:
Aluminum, Brass, Commercial, Copper, Residential, Steel Tubing
Collection:
Model 30
Cutting Capacity:
1 in - 3-1/8 in
GSA Approved:
No
Handle Type:
Knob
Material:
Steel
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Cutter
Weight:
3.5 lb