Model 30
Frequently Purchased Together
Product Details
Product Details
- Beefy X-CEL™ knob assures a firm grip for easier cutting
- Spare cutting wheel in knob
- X-CEL® wheel pin allows the cutter wheel to be changed out quickly and easily
- Spare cutter wheels included for maximum uptime
- Large knob for easier tightening of feed screw
- Includes spare cutter wheels for maximum uptime
- Full lifetime warranty against material defects and workmanship
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model 30
- Cutting Capacity:
- 1 in - 3-1/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- Weight:
- 4 lb