Model 35S
Frequently Purchased Together
Product Details
Product Details
- 6 bearings help increase speed for a smoother cut.
- Contoured frame for easy alignment while adjusting cutter.
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube.
- Specially designed Stainless Steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut.
- Includes spare cutter wheels for maximum uptime
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model 35S
- Cutting Capacity:
- 1/4 in - 1-3/8 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Cutter
- Weight:
- 7/8 lb