Model 456
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 432-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works on 1/4, 5/16 and 3/8-inch diameter soft tubing
- Creates bends up to 90º.
- Delivers a bend radius of 1.01, 0.98 and 0.95-inches.
- 1.01 in bend radius
- Backed by the RIDGID Lifetime Warranty.
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model 456
- Color Finish Name:
- Black
- Handle Type:
- Straight
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 3/8 in
- Tool Type:
- Bender
- Weight:
- 1.1 lb