Model 535
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 36 RPM universal motor provides ample power for cutting threading and reaming 1/2" - 2" pipe
- Integrated length gauge for accurate pipe cutting
- Large oil reservoir for uninterrupted threading
- Manual speed check with replicable jaws centers and grips pipe quickly
- Includes 811A die head and dies for threading 1/2" - 2" pipe
- Can be used with geared models 141 and 161 threaders
- Length gauge for quick, accurate cut-off
- Die heads and dies
- Cut-outs for power cord and foot switch storage
Recommended Accessories
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Collection:
- Model 535
- End Connection 1:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Horsepower:
- 1/2 hp
- Pipe Capacity:
- 1/2 in - 2 in
- RPM:
- 36
- Tool Type:
- Pipe Threader
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 260 lb