4 - 6 in. 6S Heavy Duty Pipe Cutter
Model 6S 4 - 6 in. 6S Heavy Duty Pipe Cutter
Product Details
Product Details
- Quick clean cuts on steel pipes 4 to 6-inches in diameter.
- Extra-long shank protects the adjustment threads
- Second handle for two-man leverage
- Displaces the material as the cutter is rotated around the pipe so no material is removed.
- Alternative cutter wheels available for Stainless Steel or grey cast iron
Specifications
- Adjustable:
- No
- Application:
- Steel Pipe
- Coating:
- Painted
- Collection:
- Model 6S
- Cutting Capacity:
- 4 in - 6 in
- GSA Approved:
- No
- Handle Type:
- T-handle
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 28 in
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in - 6 in
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 22 lb
- Width:
- 11 in