Model 700
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 47-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for the demanding needs of mechanical, electrical and plumbing contractors.
- Cuts both right and left-hand threads in seconds.
- Can also be used to power 258 & 258XL pipe cutters.
- Accommodates 1/8 to 2-inch 12-R Die Heads.
- Spring-loaded adapter pawls
- Hardened steel spindle gear
- Cast aluminum body
Recommended Accessories
Specifications
- AMP:
- 13
- Application:
- Commercial, Residential
- Collection:
- Model 700
- Height:
- 7-13/16 in
- Horsepower:
- 1/2 hp
- Length:
- 28-1/4 in
- Material:
- Cast Aluminum
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 2 in
- RPM:
- 30
- Tool Type:
- Power Drive
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 25 lb
- Width:
- 6-1/16 in