This product requires certification to purchase.

Quick Set Die Head

You last purchased this on
 
RIDGID

Model 817 Quick Set Die Head

  • Fast #
  • Part #R84532
  • Item #1450080
  • Manufacturer Part #84532
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model 817 Quick Set Die Head

  • Fast #
  • Part #R84532
  • Item #1450080
  • Manufacturer Part #84532
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 183
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with many Ridgid® power threading machines
  • Constructed out of steel and cast iron for long service life
  • Uses universal die set (sold separately) for 1 to 2-inch pipe
  • Integral through-head oiling system for peak performance
  • Semi-automatic (SA) - can be quickly adjusted from size to size with manual release
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 817
End Connection 1:
NPT
Material:
Alloy Steel
Pipe Capacity:
1 in - 2 in
Tool Type:
Pipe Threader
Weight:
13 lb