3/4 in. Pipe Extractor
Model 84E 3/4 in. Pipe Extractor
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
- Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
- Fittings must be drilled to receive extractor
- For use on SCH 80 pipe
- Drill size: 1-3/16"
- Pipe size: 3/4"
- Length: 3-1/4"
Specifications
- Collection:
- Model 84E
- Fits Pipe Size:
- 3/4 in
- Length:
- 3-1/4 in
- Tool Type:
- Reamer
- Weight:
- 7-1/2 lb