This product requires certification to purchase.

Actuator for Ridge Tool RP 210-B Press Tool

You last purchased this on
 
RIDGID

Model C1 Actuator for Ridge Tool RP 210-B Press Tool

  • Fast #
  • Part #R26163
  • Item #3575461
  • Manufacturer Part #26163
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model C1 Actuator for Ridge Tool RP 210-B Press Tool

  • Fast #
  • Part #R26163
  • Item #3575461
  • Manufacturer Part #26163
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
  • V1 and V2 Kits are designed for use with RIDGID Standard Press Tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).
  • C1 Compact Kits are designed for RIDGID Compact press tools (100-B, RP 200-B, RP 210-B).
  • Standard Kit includes: Press rings, actuator and carrying case.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model C1
Material:
Metal
Tool Type:
Press Ring
Weight:
2 lb