This product requires certification to purchase.

2 in. 14 in. Heavy Duty End Pipe Wrench

You last purchased this on
 
RIDGID

Model E-14 2 in. 14 in. Heavy Duty End Pipe Wrench

  • Fast #
  • Part #R31070
  • Item #9852
  • Manufacturer Part #31070
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model E-14 2 in. 14 in. Heavy Duty End Pipe Wrench

  • Fast #
  • Part #R31070
  • Item #9852
  • Manufacturer Part #31070
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 624
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
  • Fast and easy leverage grip with superior leverage
  • Replaceable hook and heel jaws
  • Adjustment nut that automatically cleans grime from hook jaw shank
  • Braced jaw provides extra strength
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model E-14
Color Finish Name:
Red
Handle Material:
Cast Iron
Handle Type:
I-Beam
Length:
14 in
Material:
Forged Steel
Maximum Capacity:
2 in
Number of Tools Included:
1
Pipe Capacity:
2 in
Weight:
3.5 lb