This product requires certification to purchase.

You last purchased this on
 
RIDGID

Model E-5112

  • Fast #
  • Part #R35815
  • Item #32453
  • Manufacturer Part #35815
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model E-5112

  • Fast #
  • Part #R35815
  • Item #32453
  • Manufacturer Part #35815
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45071
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from carbon steel in right hand configuration only.
  • These taps are especially suited for restricted area work.
  • All taps have taper of 3/4" per foot.
  • Marked with drill size for pilot hole.
  • Threads per inch: 27
  • Marked with drill size for pilot hole
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model E-5112
End Connection 1:
NPT
Material:
Carbon Steel
Nominal Pipe Size:
1/8 in
Number of Pieces:
1 Piece
Tool Type:
Reamer
UL Listed:
No
Weight:
0.16 lb