3/8 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5114
Model E-5114 3/8 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5114
Frequently Purchased Together
Product Details
Product Details
- Made from carbon steel in right hand configuration only
- These taps are especially suited for restricted area work
- All taps have taper of 3/4" per foot
- Marked with drill size for pilot hole
- Threads per inch: 11-1/2
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model E-5114
- End Connection 1:
- NPT
- Material:
- Carbon Steel
- Nominal Pipe Size:
- 3/8 in
- Number of Pieces:
- 1 Piece
- Tap Size:
- 3/8 in
- Thread Length:
- 18
- Tool Type:
- Pipe Tap
- UL Listed:
- No
- Weight:
- 0.25 lb