This product requires certification to purchase.

2 in. NPT Pipe IPT Tap on Pipe E5120

You last purchased this on
 
RIDGID

Model E-5120 2 in. NPT Pipe IPT Tap on Pipe E5120

  • Fast #
  • Part #R35855
  • Item #5828
  • Manufacturer Part #35855
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model E-5120 2 in. NPT Pipe IPT Tap on Pipe E5120

  • Fast #
  • Part #R35855
  • Item #5828
  • Manufacturer Part #35855
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 588
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Marked with drill size for pilot hole
  • Taper at 3/4-inch per foot
  • Made from carbon steel
  • Backed by the RIDGID lifetime warranty
  • Threads per inch: 11-1/2"
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model E-5120
End Connection 1:
NPT
Material:
Carbon Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
2 in
Thread Length:
11.5
Tool Type:
Reamer
UL Listed:
No
Weight:
3.25 lb