Ratchet Handle
Model No. 12-R Ratchet Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 264-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manual ratchet is easy to use
- Ratchet knob indicates forward or reverse operation
- Die heads (sold separately) lock into place
- Works with die head series 12-R
Specifications
- Application:
- Threading
- Brand Model Compatibility:
- 37390, 37415
- Collection:
- Model No. 12-R
- Color Finish Name:
- Red
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Ratchet