This product requires certification to purchase.

1/2 in. Alloy National Pipe Thread Die Hd Comp Oor

You last purchased this on
 
RIDGID

Model OO-R 1/2 in. Alloy National Pipe Thread Die Hd Comp Oor

  • Fast #
  • Part #R36890R
  • Item #28524
  • Manufacturer Part #36890R
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Model OO-R 1/2 in. Alloy National Pipe Thread Die Hd Comp Oor

  • Fast #
  • Part #R36890R
  • Item #28524
  • Manufacturer Part #36890R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dependable, heavy-duty construction
  • Easily locks into threader for secure operation
  • Alloy die is easy to replace
  • Superior thread quality with ease of use
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
258, 258XL, Model 700
Collection:
Model OO-R
Color Finish Name:
Black
End Connection 1:
NPT
Material:
Alloy
Nominal Pipe Size:
1/2 in
Number of Pieces:
1 Piece
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Die Head
UL Listed:
No
Weight:
1.62 lb