Model OO-R
Frequently Purchased Together
Product Details
Product Details
- To be used with Ridgid® or ratchet and handle assembly
- Cast iron cover plate for consistent thread quality
- Cast iron head
- Superior thread quality with ease of use
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 258, 258XL, Model 700
- Collection:
- Model OO-R
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Die Head
- UL Listed:
- No
- Weight:
- 1.58 lb