This product requires certification to purchase.

16 in. Scout Carrying Case for 19243 NaviTrack Scout Locator

You last purchased this on
 
RIDGID

NaviTrack Scout® 16 in. Scout Carrying Case for 19243 NaviTrack Scout Locator

  • Fast #
  • Part #R20248
  • Item #2820680
  • Manufacturer Part #20248
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

NaviTrack Scout® 16 in. Scout Carrying Case for 19243 NaviTrack Scout Locator

  • Fast #
  • Part #R20248
  • Item #2820680
  • Manufacturer Part #20248
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Also provides storage for the remote transmitter and extra batteries
  • Provides storage for the Scout, Brick Transmitter
  • It is rugged and lightweight
  • The Navitrack scout carrying case comes standard with every scout locater
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Navitrack Scout® Locator Scout
Collection:
NaviTrack Scout®
Height:
7 in
Material:
Plastic
Power Source:
Battery
Weight:
6.25 lb
Width:
16 in