This product requires certification to purchase.

Cable or Pipe Locator

You last purchased this on
 
RIDGID

NaviTrack Scout® Cable or Pipe Locator

Brand image
You last purchased this on
 
RIDGID

NaviTrack Scout® Cable or Pipe Locator

  • Fast #
  • Part #RID19238
  • Item #2238254
  • Manufacturer Part #19238
5 out of 5 Customer Rating
Radio Cable or Pipe Locator

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for users locating SeeSnake® and other sondes who occasionally need to locate energized lines.
  • Multi-directional antenna displays real-time signal strength and eliminates false peaks and nulls.
  • Calculates depth over the target.
  • Distinctive on-screen markers guide you to your target.
  • Powerful and compact design weighs only 3 pounds.
  • Automatic Depth
  • FCC compliant
  • Allows you to walk directly over the target by maximizing signal strength
  • Depth is automatically calculated and displayed when over target
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Average Life:
24 h
Battery Size:
4C
Battery Type:
Alkaline
Brand Model Compatibility:
NaviTrack
Collection:
NaviTrack Scout®
Display Type:
LCD
Height:
22 in
Length:
11-1/5 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
-4 to 122 Deg F
Tool Type:
Pipe and Cable Locator
Weight:
3 lb
Width:
4-3/10 in
Wireless Communication:
Radio



Customers Also Bought
1–6 of 18 items
Part #R57288
Item #7505723
5 out of 5 Customer Rating
Requires Certification
Part #R63628
Item #7849846
4.3 out of 5 Customer Rating
Requires Certification
Part #R63828
Item #7972284
3.6 out of 5 Customer Rating
Requires Certification
Part #R65103
Item #7972258
4.7 out of 5 Customer Rating
Requires Certification
Part #R63818
Item #7972291
4.4 out of 5 Customer Rating
Requires Certification
Part #R64968
Item #7972314
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R21893
Item #2820891
3.7 out of 5 Customer Rating
Requires Certification
Part #R21903
Item #2820914
5 out of 5 Customer Rating
Requires Certification
Part #R93387
Item #3305593
4.5 out of 5 Customer Rating
Requires Certification
Part #R66523
Item #9196010
5 out of 5 Customer Rating
Requires Certification
Part #R57288
Item #7505723
5 out of 5 Customer Rating
Requires Certification
Part #R21898
Item #2820904
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing