This product requires certification to purchase.

1 gal. Oiler

You last purchased this on
 
RIDGID

No. 4 1 gal. Oiler

Brand image
You last purchased this on
 
RIDGID

No. 4 1 gal. Oiler

  • Fast #
  • Part #R72332
  • Item #1096456
  • Manufacturer Part #72332
4.8 out of 5 Customer Rating
Oiler

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An ergonomic 2-finger trigger design that reduces user fatigue
  • Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life
  • The 418 oiler features a fastener-less twist and lock drip pan that easily locks in place
  • The material with stands abrasion, is lighter than metal and does not rust
  • The reservoir will not crack or leak
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time
  • Convenient anti-slip grip design with integral hood for easy hanging
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
402, 418
Collection:
No. 4
Material:
Die Cast Metal
Product Type:
Pump Gun
Size:
1 gal
Tool Type:
Threader Set
Weight:
1.25 lb



Call for Pricing
Call for Pricing