NPT Die High Speed F/Ss
NPT Die High Speed F/Ss
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 868-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel Dies
- 2 1/2 - 4 Inch
- Fits in 714 Die Head
Specifications
- Application:
- Commercial, Residential
- Material:
- Stainless Steel
- Nominal Pipe Size:
- 2-1/2 in - 4 in
- Tool Type:
- Pipe Die
- Weight:
- 2 lb