This product requires certification to purchase.

1 gal. Thread Cutting Oil

You last purchased this on
 
RIDGID

Nu-Clear® 1 gal. Thread Cutting Oil

  • Fast #
  • Part #R70835
  • Item #35774
  • Manufacturer Part #70835
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Nu-Clear® 1 gal. Thread Cutting Oil

  • Fast #
  • Part #R70835
  • Item #35774
  • Manufacturer Part #70835
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Cools threads and pipe during operation.
  • Speeds metal removal.
  • Improves thread quality.
  • Reduces threading torque.
  • Working viscosity down to -20ºF.
  • Low Odor
  • Anti-Mist Formulation
  • Mild petroleum/solvent odor
  • -20 Deg F working viscosity
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Nu-Clear®
Color Finish Name:
Yellow
Material:
Clear Mineral Oil
Product Type:
Cutting Oil
Size:
1 gal