This product requires certification to purchase.

Oiler Gun with Hose for Ridgid Model 418 Oiler

You last purchased this on
 
RIDGID

Oiler Gun with Hose for Ridgid Model 418 Oiler

  • Fast #
  • Part #R72327
  • Item #1303717
  • Manufacturer Part #72327
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Oiler Gun with Hose for Ridgid Model 418 Oiler

  • Fast #
  • Part #R72327
  • Item #1303717
  • Manufacturer Part #72327
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 173
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An ergonomic 2-finger trigger design that reduces user fatigue
  • Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life
  • The 418 oiler features a fastener-less twist and lock drip pan that easily locks in place
  • The material withstands abrasion, is lighter than metal and does not rust
  • The reservoir will not crack or leak
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time
  • Convenient anti-slip grip design with integral hood for easy hanging
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 402
Length:
54 in
Number of Tools Included:
1
Product Type:
Hose, Pump Gun
Size:
#4
Weight:
2 lb