Pipe Cutter
Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3516-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides a clean, square, burrless cut
- Replacement blade for RC-2375
- Easy turn-thumb latch for reliable storage
- Quick-change blade system saves valuable time and increases productivity
- Burrless cutting operation provides a square cut
- Ergonomic grips on bottom handle are spaced at 1/2" increments to act as a quick pipe measuring scale
- Intended materials: Plastic (PVC, CPVC, PP, PEX, PE, rubber hose) and multilayer tubing
- X-CEL® quick-change blade
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- RC-2375
- GSA Approved:
- No
- Handle Type:
- Ratcheting
- IAPMO Listed:
- No
- Material:
- Aluminium
- Portable:
- No
- Tool Type:
- Replacement Blade
- UL Listed:
- No
- Weight:
- 0.5 lb