Pipe Die Set, 4 Piece
Pipe Die Set, 4 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7143-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dependable, heavy-duty construction
- Precisely machined for optimal threading performance
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R, 258, 258XL, Model 700
- End Connection 1:
- NPT
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1 in
- Number of Pieces:
- 4 Piece
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Pipe Die
- UL Listed:
- No