This product requires certification to purchase.

Pipe Patch Kit for 4-6 in. Pipe x 3 ft. Repair

You last purchased this on
 
RIDGID

Pipe Patch Kit for 4-6 in. Pipe x 3 ft. Repair

  • Fast #
  • Part #R74713
  • Item #9923384
  • Manufacturer Part #74713?
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Pipe Patch Kit for 4-6 in. Pipe x 3 ft. Repair

  • Fast #
  • Part #R74713
  • Item #9923384
  • Manufacturer Part #74713?
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thoughtfully designed Pipe Patch Kits enable quick and efficient repairs with all required consumables and components packaged together for one-time use.
  • Durable, fiberglass liner is rated for small sections of damaged pipe and meets ASTM F1216 requirements; cured patches are rated up to 50 year life expectancy under normal conditions.
  • Two part silicate resins come pre-measured in clearly labeled bottles including Part A waterglass activator and Part B base hardener. Simply mix Part A into Part B and shake to begin the wet out and curing processes.
  • Up to 15 minutes of work time and minimum of 90 minutes of resin set time at 65° Fahrenheit.
  • Patch Tape & Elastic Bands adhere packer sleeve to the Packer while preventing it from being dislodged during transport through the pipe.
  • Elastic Bands do not break during inflation, allowing you to deflate and adjust Packer location if needed.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
White
Height:
10 in
Length:
7 in
Material:
Plastic
Material Type:
Polymer Concrete
Maximum Capacity:
6 in
Maximum Temperature:
68
Pipe Capacity:
4 in - 6 in
Weight:
5.634 lb
Width:
7 in