This product requires certification to purchase.

Pipe Patch Starter System for 3-4 in. Pipe x 3 ft. Repair

You last purchased this on
 
RIDGID

Pipe Patch Starter System for 3-4 in. Pipe x 3 ft. Repair

  • Fast #
  • Part #R74673
  • Item #9923371
  • Manufacturer Part #74673?
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Pipe Patch Starter System for 3-4 in. Pipe x 3 ft. Repair

  • Fast #
  • Part #R74673
  • Item #9923371
  • Manufacturer Part #74673?
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe Patching is a 2" to 6" pipe repair process with low cost of entry and high return on investment combined with an easy to learn process.
  • Includes Packer, Air Push Rods & necessary components that accommodate bends, transitions & straight sections of damaged pipe.
  • Thoughtfully designed Patch Kits enable quick and efficient repairs with all required consumables and components packaged together for one-time use. Patch Kits are sold separately from Starter Systems.
  • Comprehensive system includes the equipment necessary to begin a Pipe Patching business. Perfectly compliments businesses already participating in drain cleaning and sewer inspections.
  • Durable, fiberglass patch is rated for small sections of damaged pipe and meets ASTM F1216 requirements; cured patches are rated up to 50 year life expectancy under normal conditions.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Black
Height:
12 in
Length:
66-1/4 in
Material:
Plastic
Material Type:
Polymer Concrete
Maximum Capacity:
4 in
Maximum Temperature:
68
Pipe Capacity:
3 in - 4 in
Weight:
38.854 lb
Width:
25-19/100 in