Pipe Tap
Pipe Tap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made from carbon steel in right hand configuration only
- These taps are especially suited for restricted area work
- All taps have taper of 3/4" per foot
- Marked with drill size for pilot hole
- Threads per inch: 11-1/2
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- Material:
- Carbon Steel
- Nominal Pipe Size:
- 1/2 in
- Number of Pieces:
- 1 Piece
- Tap Size:
- 1/2 in
- Thread Length:
- 14
- Tool Type:
- Pipe Tap
- Weight:
- 0.5 lb