This product requires certification to purchase.

Pipe Wrench for Ridgid Model E-24 End Pipe Wrench

You last purchased this on
 
RIDGID

Pipe Wrench for Ridgid Model E-24 End Pipe Wrench

  • Fast #
  • Part #R31080
  • Item #87817
  • Manufacturer Part #31080
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

Pipe Wrench for Ridgid Model E-24 End Pipe Wrench

  • Fast #
  • Part #R31080
  • Item #87817
  • Manufacturer Part #31080
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
  • Replaceable hook and heel jaws
  • Pipe capacity of 3 In.
  • Cast iron housing
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model E-24 End Pipe Wrench
Handle Material:
Metal
Length:
24 in
Maximum Capacity:
3 in
Pipe Capacity:
3 in
Weight:
9.75 lb