Press Tool
Press Tool
Frequently Purchased Together
Product Details
Product Details
- Durable: Brushless motor capable of over 100,000 press cycles
- Relentless: No scheduled maintenance
- Agile: Endless 360° head swivel for reaching tight spaces
- Smart: Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
- Bright: Robust LED lighting for low-light applications
- It has an industry-leading service interval of 42,000 cycles
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- Standard 32kN Jaws
- CSA Certified:
- No
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/2 in - 4 in Copper and Stainless Steel and 1/2 in - 2 in PEX
- Height:
- 6-81/100 in
- Jaw Capacity (in):
- 1/2 in - 2 in
- Length:
- 25-1/2 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Tool
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 18.8 lb