Pro Arc
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 709-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to offer superior strength and maximum control in a lightweight professional hacksaw.
- Large tensioning knob for fast blade replacement.
- Rubberized handgrips for maximal comfort.
- Two mounting positions for the blade (45° or 90° cut angles).
Documents
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Aluminum
- Collection:
- Pro Arc
- Color Finish Name:
- Chrome
- Handle Material:
- Rubber
- Length:
- 12 in
- Material:
- Aluminum
- Saw Type:
- Hack
- Teeth Per Inch:
- 24
- Tool Type:
- Saw
- Weight:
- 1.3 lb