120V 10 gal Wet & Dry Vacuum
ProPack® 120V 10 gal Wet & Dry Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful 5.0 Peak Horsepower - High performance wet/dry vacuum.
- Longer motor life - Durable, long-lasting motor backs industry’s best warranty.
- Polypropylene Drum Construction - Rugged construction to meet the high demands of worksites.
- Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
- Telescoping Handle and Large Rear Wheels - Provide easy transportability.
- Accessory Storage - Storage compartments keep hose, wands, 20' power cord, and all accessories organized and close by for quick access.
- Blowing capacity - Use to blow leaves from walkways or decks, and debris from job sites, tools, etc.
- 1-7/8" Ultra-flexible Locking - The hose expands from 2-7' and won’t pull loose during use. This hose offers flexibility and cleaning versatility.
- Qlik Lock® Filter Fastening System - Makes installing or removing your filter quick, easy, & secure without tools or fasteners.
- Qlik Lock® filter fastening system - Makes installing or removing your filter quick, easy, & secure without tools or fasteners
Specifications
- AMP:
- 9
- Automatic Shut-Off:
- No
- CFM:
- 103 ft3/min
- Capacity:
- 10 gal
- Collection:
- ProPack®
- Color Finish Name:
- Red
- Cord Length:
- 20 ft
- Corded Cordless:
- Corded
- Diameter:
- 1-7/8 in
- Horsepower:
- 5 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Electric
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Watts:
- 1080 W
- Weight:
- 24-4/5 lb