2 in. Press Ring
ProPress® 2 in. Press Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1116-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
- V1 and V2 Kits are designed for use with RIDGID Standard Press Tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).
- C1 Compact Kits are designed for RIDGID Compact press tools (100-B, RP 200-B, RP 210-B).
- Standard Kit includes: Press rings, actuator and carrying case.
Specifications
- Collection:
- ProPress®
- Cutting Capacity:
- 2 in
- Tool Type:
- Press Ring
- UL Listed:
- No
- Weight:
- 2 lb