This product requires certification to purchase.

3/4 in. Press Jaw

You last purchased this on
 
RIDGID

ProPress® 3/4 in. Press Jaw

  • Fast #
  • Part #R16963
  • Item #2149141
  • Manufacturer Part #16963
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

ProPress® 3/4 in. Press Jaw

  • Fast #
  • Part #R16963
  • Item #2149141
  • Manufacturer Part #16963
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 703
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits RIDGID Compact Series pressing tools (100-B; RP 200-B; RP 210-B)
  • 40% lighter and 33% smaller than Standard Series Jaws.
  • Seals fast and securely: creates a pressed connection on 3/4-inch copper piping in only 5 seconds.
  • Built exclusively for use with ProPress®fittings.
  • Requires Certification

Specifications

Collection:
ProPress®
Color Finish Name:
Black
Cutting Capacity:
3/4 in
Tool Type:
Press Jaw
UL Listed:
No
Weight:
2 lb